https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-MAC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5ODN8aW1hZ2UvanBlZ3xhR1E1TDJneE9TOHhNRFkzTURBd01EZ3pNalUwTWk5SlRrUlhSVXhEVEZWVVEwaGZSVXhmVFVGRFgxTklSbFJmTXpBd2VETXdNQzVxY0djfDZmMjlkYzYzZTllZTNjYTFmYmM5ZDgxMDMzNWQzMDRlNDE3YjY0MGM4OTBlMDk3Zjg0YTgxZjU2MzFlMTAyNWI
WARNER ELECTRIC
WARNER ELECTRIC
M105-20-018
WARNER ELECTRIC WARNER ELECTRIC
描述
WARNER ELECTRIC M105-20-018
Electrical Clutch; Straight | Finished; 10MM Bore; Hollow Bore Input; Hollow Bore Output; Hub/Shaft Mount; 24VDC Voltage; Clockwise/Counter Clockwise Rotation; Static Torque 150Lb-in
制造商部件号
M105-20-018
BDI部件号
844204
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%A6%BB%E5%90%88%E5%99%A8%E4%B8%8E%E5%88%B6%E5%8A%A8%E5%99%A8/%E7%94%B5%E5%8A%A8%E7%A6%BB%E5%90%88%E5%99%A8%E5%92%8C%E5%88%B6%E5%8A%A8%E5%99%A8/M105-20-018/p/844204
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.454
Product Group - BDI
C02104
名称
Clutch
关键字串
Electrical
产品明细
Electrical Clutch
产品规格
Straight | Finished; 10MM Bore; Hollow Bore Input; Hollow Bore Output; Hub/Shaft Mount; 24VDC Voltage; Clockwise/Counter Clockwise Rotation; Static Torque 150Lb-in
详细描述
Electrical Clutch; Straight | Finished; 10MM Bore; Hollow Bore Input; Hollow Bore Output; Hub/Shaft Mount; 24VDC Voltage; Clockwise/Counter Clockwise Rotation; Static Torque 150Lb-in