Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MSB-23B24-E06S https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-MSB23-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2MTV8aW1hZ2UvanBlZ3xhRGd3TDJnd01TOHhNRFkyT1RrMk1qVTFPVFV4T0M5SlRrUlhSVXhDVWtGTFJWaGZSVXhmVFZOQ01qTmZVMGhHVkY4ek1EQjRNekF3TG1wd1p3fDczYjlhNWVlN2JlNDE0MjVkMTE3ZDE3M2Y4ZTM5OTY3NWI0OTJiYmRiMmZmMDFjYWE0MjQ2MTU5ZjI5OGMwZDQ
846534 Electric Clutches and Brakes 

WARNER ELECTRIC WARNER ELECTRIC

MSB-23B24-E06S

Description

MSB-23B24-E06S METRIC SERVO BRAKE ; POR POWER-OFF SPRING SET

Electrical Braking System; Straight | Finished; 8MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 35Lb-in

Part #

30561756

BDI #
846534

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.499
EAN
0781711141847
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 35Lb-in
Product Type
Friction Lining
Motion Type
Holding
Actuation/Return
Coil
Product Series
MSB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Power Rating
13W
Resistance Ohm
46.5Ohm
Maximum RPM
5000
Lead Wire Position
External
Application
Robotics | Medical Equipment | Actuators | Motor Brakes | Postal Handling Equipment | Packaging
Inch - Metric
Metric
Other Features
Short Hub | Burnished | Servo | Class H Insulation | UL Certified | ROHS Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
1.1
Long Description
Electrical Braking System; Straight | Finished; 8MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 35Lb-in
Bore
0.315 Inch | 8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh