WARNER ELECTRIC
WARNER ELECTRIC
SFPB265-12-120-L
WARNER ELECTRIC WARNER ELECTRIC
描述
WARNER ELECTRIC SFPB265-12-120-L
Clutch and Brake; Electrical Activation; Straight | Finished Bore; 1/2" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Torque Arm Mounted | Shaft Mount; 120VAC Voltage; Bidirectional Rotation; Static Torque 80Lb-in
制造商部件号
SFPB265-12-120-L
BDI部件号
955781
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%A6%BB%E5%90%88%E5%99%A8%E4%B8%8E%E5%88%B6%E5%8A%A8%E5%99%A8/%E7%94%B5%E5%8A%A8%E7%A6%BB%E5%90%88%E5%99%A8%E5%92%8C%E5%88%B6%E5%8A%A8%E5%99%A8/SFPB265-12-120-L/p/955781
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0786582969699
重量 / Kilogram
1.7
Product Group - BDI
C02104
产品名称
Clutch and Brake
启动
Electrical
钻孔断面
Straight | Finished
输入类型
Hollow Bore
输出方式
Hollow Bore
安装形式
Flange Mounted | Torque Arm Mounted | Shaft
额定电压:
120VAC
旋转方向
Bidirectional
限动环数量
0
扭矩
Static Torque 80Lb-in
产品类型
Armature Disc
移动类型
Starting | Stopping
启动/返回
Coil | Spring
产品系列
SFPB
壳体形状
Cylindrical
贯穿轴/端
Thru
断电状态
Disengagement
摩擦片数量
0
引线位置
External
应用
Packaging Machinery | Microfilm Readers | Medical Equipment | Conveyors | Document Feeders | Textile Equipment
英寸 - 公制
Inch
其它特点
Fractional HP | Zero Backlash | ROHS Certified
类别 - BDI
Clutches and Brakes
名称
Assembly
关键字串
Braking Clutch
制造商货号
SFPB265-12-120-L
重量/磅
3.75
详细描述
Clutch and Brake; Electrical Activation; Straight | Finished Bore; 1/2" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Torque Arm Mounted | Shaft Mount; 120VAC Voltage; Bidirectional Rotation; Static Torque 80Lb-in
孔径
0.5 英寸 | 12.7 毫米