https://www.bdiexpress.com/medias/INDDODCLUTCH-MAN-096027-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5NzF8aW1hZ2UvanBlZ3xhR1V4TDJobE9DODVPRE0wTlRVd016WXlNVFF5TDBsT1JFUlBSRU5NVlZSRFNGOU5RVTVmTURrMk1ESTNYek13TUhnek1EQXVhbkJufDU2ZWZjYTIwMGU5NzIwMjQ0ODBjMWViOTc1MzIxOTY1NGExZjQxNzAyYjgyNDVjMDdkNjY0OGUyMWE1ZDE2YjQ
DODGE
DODGE
70 X 1-15/16 TT KW 2SS
DODGE DODGE
描述
DODGE 70 X 1-15/16 TT KW 2SS
Clutch; Mechanical; Overload Clutch; Torque-Tamer; 1-3/8" Bore; 7" Outside Diameter; 3-7/8" Overall Length; 8000In-Lb Torque; Rough Stock Bore; Automatic Reset; Friction
制造商部件号
70 X 1-15/16 TT KW 2SS
BDI部件号
21486801
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%A6%BB%E5%90%88%E5%99%A8%E4%B8%8E%E5%88%B6%E5%8A%A8%E5%99%A8/70-X-1-15-16-TT-KW-2SS/p/21486801
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1.36
Product Group - BDI
M02344
名称
Clutch
关键字串
Mechanical
产品明细
Overload Clutch
产品规格
Overload Clutch; Torque-Tamer; 1-3/8" Bore; 7" Outside Diameter; 3-7/8" Overall Length; 8000In-Lb Torque; Rough Stock Bore; Automatic Reset; Friction
详细描述
Clutch; Mechanical; Overload Clutch; Torque-Tamer; 1-3/8" Bore; 7" Outside Diameter; 3-7/8" Overall Length; 8000In-Lb Torque; Rough Stock Bore; Automatic Reset; Friction