https://www.bdiexpress.com/medias/INDXXXXXXXXX-27496486-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyODl8aW1hZ2UvanBlZ3xhREV4TDJnNVppOHhNRFV3TnpVeU56azNPVEF6T0M5SlRrUllXRmhZV0ZoWVdGaGZNamMwT1RZME9EWmZNekF3ZURNd01DNXFjR2N8NDE4MzE2ZDZiNDliYTA0MTU0NTAxN2VjZTE1YzIxNDdkYTY1N2FiMzdiNTYxNjRhNzAzYjIxNTQ4ZGNlMTUwNQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27496486-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyODl8aW1hZ2UvanBlZ3xhREV4TDJnNVppOHhNRFV3TnpVeU56azNPVEF6T0M5SlRrUllXRmhZV0ZoWVdGaGZNamMwT1RZME9EWmZNekF3ZURNd01DNXFjR2N8NDE4MzE2ZDZiNDliYTA0MTU0NTAxN2VjZTE1YzIxNDdkYTY1N2FiMzdiNTYxNjRhNzAzYjIxNTQ4ZGNlMTUwNQ
CHINA DOMESTIC
CHINA DOMESTIC
DBG-105
CHINA DOMESTIC CHINA DOMESTIC
描述
STEKI DBG-105 ; 自动化产品/膜片
Disc Brake; 7KG/CM2 Maximum Under Overload; 0.74 Compression Ratio; 10MM Disc Thickness; 20MM Disc Outside Diameter; 0.7MPa Maximum Air Pressure
制造商部件号
STEKI DBG-105
BDI部件号
27496486
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%A6%BB%E5%90%88%E5%99%A8%E4%B8%8E%E5%88%B6%E5%8A%A8%E5%99%A8/DBG-105/p/27496486
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02234
名称
Brake
关键字串
Disc
重量/磅
13.22774
产品明细
Disc Brake
产品规格
7KG/CM2 Maximum Under Overload; 0.74 Compression Ratio; 10MM Disc Thickness; 20MM Disc Outside Diameter; 0.7MPa Maximum Air Pressure
详细描述
Disc Brake; 7KG/CM2 Maximum Under Overload; 0.74 Compression Ratio; 10MM Disc Thickness; 20MM Disc Outside Diameter; 0.7MPa Maximum Air Pressure

