对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

FRHD 1000 6.001IN 1-1/2IN KW https://www.bdiexpress.com/medias/INDXXXXXXXXX-25185584-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4Nzl8aW1hZ2UvanBlZ3xhR1JsTDJnMVlpOHhNREk1TkRRNU1qWTVNalV4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RVMU9EUmZNekF3ZURNd01DNXFjR2N8OWFlZTAxYzdiZWYyODU5MWJlMDQ5NGE1NzRlZTg1YjBjNGM1NWU3YjIzNmE2ZDk0OGJmMTYwNTc1ZWU3M2E3Yg
25185602 离合器与制动器 

RINGSPANN RINGSPANN

FRHD 1000 6.001IN 1-1/2IN KW

描述

RINGSPANN FRHD 1000 6.001IN 1-1/2IN KW

Low Speed Backstop; 6.001" Size; 1-1/2" Keyway; 28000 LBS-FT Nominal Torque; With Lever Arm and Sprag; 80.38" Length; 17" Height

制造商部件号

FRHD 1000 6.001IN 1-1/2IN KW

BDI部件号
25185602

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
RINGSPANN CORP.
最低订购量
重量 / Kilogram
249.15
Product Group - BDI
C02104
名称
Backstop
关键字串
Low Speed
重量/磅
550
产品明细
Low Speed Backstop
产品规格
6.001" Size; 1-1/2" Keyway; 28000 LBS-FT Nominal Torque; With Lever Arm and Sprag; 80.38" Length; 17" Height
详细描述
Low Speed Backstop; 6.001" Size; 1-1/2" Keyway; 28000 LBS-FT Nominal Torque; With Lever Arm and Sprag; 80.38" Length; 17" Height