对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

FRHD 900 LTA 4.938IN https://www.bdiexpress.com/medias/INDXXXXXXXXX-25185516-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4ODN8aW1hZ2UvanBlZ3xhRGt3TDJnMFpDOHhNREk1TkRRNU1qSXpNemMxT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RVMU1UWmZNekF3ZURNd01DNXFjR2N8Yzk5ZTY4ZGU0YjE4MjEwMWVmMDJlNmEzMWRjMDlhZTY3ZjczYjk5MDM4NjNlYWZlYjkxNjFlMjk2YjkzZGM0NQ
25185572 离合器与制动器 

RINGSPANN RINGSPANN

FRHD 900 LTA 4.938IN

描述

RINGSPANN FRHD 900 LTA 4.938IN

Low Speed Backstop; 4-15/16" Size; 18500 LBS-FT Nominal Torque; With Lever Arm and Sprag; 54" Length; 12" Height; 9.38" Width

制造商部件号

FRHD 900 LTA 4.938IN

BDI部件号
25185572

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
RINGSPANN CORP.
最低订购量
重量 / Kilogram
203.85
Product Group - BDI
C02104
名称
Backstop
关键字串
Low Speed
重量/磅
480
产品明细
Low Speed Backstop
产品规格
4-15/16" Size; 18500 LBS-FT Nominal Torque; With Lever Arm and Sprag; 54" Length; 12" Height; 9.38" Width
详细描述
Low Speed Backstop; 4-15/16" Size; 18500 LBS-FT Nominal Torque; With Lever Arm and Sprag; 54" Length; 12" Height; 9.38" Width