BOSTON GEAR
BOSTON GEAR
N014-1-B-S
BOSTON GEAR BOSTON GEAR
描述
BOSTON GEAR N014-1-B-S
Centrifugal Clutch; Reactive Activation; Straight | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses F Bushing Mount; Friction Shoe|Cent
制造商部件号
N014-1-B-S
BDI部件号
185035
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%A6%BB%E5%90%88%E5%99%A8%E4%B8%8E%E5%88%B6%E5%8A%A8%E5%99%A8/N014-1-B-S/p/185035
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0884107243245
重量 / Kilogram
113.443
Product Group - BDI
C02104
名称
Clutch
关键字串
Centrifugal
产品明细
Centrifugal Clutch
产品规格
Reactive Activation; Straight | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses F Bushing Mount; Friction Shoe|Cent
详细描述
Centrifugal Clutch; Reactive Activation; Straight | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses F Bushing Mount; Friction Shoe|Cent