对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

0304-05 https://www.bdiexpress.com/medias/INDBNEXXXXXX-0304-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU1Njd8aW1hZ2UvanBlZ3xhR05pTDJnMk5DOHhNRFUwT1RBd056WTNPVFV4T0M5SlRrUkNUa1ZZV0ZoWVdGaGZNRE13TkY4eFh6TXdNSGd6TURBdWFuQm58ZjU0MzljOWM1YTQ0ZmJmYzEyZGMwMzU2YzI5OTA0NDg1ZWRmNzY1MGYzYzRkNTVlOTg3YWJmYzU0MDM3OTc5NQ
17201529 螺纹连接 

BRENNAN BRENNAN

0304-05

描述

BRENNAN 0304-05

Tube Nut; Standard; 5/16" Tube Outer Diameter; 1/2"-20 TPI JIC; 1.06" Length; Steel Material

制造商部件号

0304-05

BDI部件号
17201529

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
BRENNAN INDUSTRIES
最低订购量
重量 / Kilogram
0
Product Group - BDI
F02172
名称
Nut
关键字串
Tube
产品明细
Tube Nut
产品规格
Standard; 5/16" Tube Outer Diameter; 1/2"-20 TPI JIC; 1.06" Length; Steel Material
详细描述
Tube Nut; Standard; 5/16" Tube Outer Diameter; 1/2"-20 TPI JIC; 1.06" Length; Steel Material