对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

1/4-28 X 1 SHCS https://www.bdiexpress.com/medias/30-0724-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcwN3xpbWFnZS9qcGVnfGFESmhMMmd5TXk4NU9Ua3lNakE0TnpFeE56RXdMek13TFRBM01qUmZNekF3ZURNd01DNXFjR2N8ZjRjMmI2Nzg5ODcwMmE3YzVmYzU2NjgzMmNjZTEzM2QxMWUzODdmYzg4NmYyYTg5ODVjMDE1ZTM4MTQ3YWFiNw
22603579 螺纹连接 

BDI APPROVED FASTNR BDI APPROVED FASTNR

1/4-28 X 1 SHCS

描述

1/4-28*1 SHCS ; 紧固件/内六角螺栓

1/4"-28 Thread; 1" Length; Socket Head Cap Screw

制造商部件号

1/4-28 X 1 SHCS

BDI部件号
22603579

详情

2.0 CNY 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock 单价(不含税) ¥2.00 / 套
¥5.00 / 套
BDIExpress
订购量

库存

BDI-中国: 50

全球库存

分类
品牌
制造商名称
FASTENER
最低订购量
重量 / Kilogram
0
Product Group - BDI
F00240
名称
Screw
关键字串
Cap
产品明细
Cap Screw
产品规格
1/4"-28 Thread; 1" Length; Socket Head Cap Screw
详细描述
1/4"-28 Thread; 1" Length; Socket Head Cap Screw