对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

10-24 X 2 SHCS https://www.bdiexpress.com/medias/SROENESCREWX-CAP-SOCHEAD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMzJ8aW1hZ2UvanBlZ3xhRFF3TDJobU9DODVPVGt5TWpZNE5EZ3dOVFF5TDFOU1QwVk9SVk5EVWtWWFdGOURRVkJmVTA5RFNFVkJSRjh6TURCNE16QXdMbXB3Wnd8Y2U1NTBmNjNmZjM3NzA0ODcyY2FkMjUwMGE1Yjk1OTA3YmRmMzI3ZDkwMWU0ZWJiN2NjMDhmNzFlY2NhMDg4ZA
21490952 螺纹连接 

BDI APPROVED FASTNR BDI APPROVED FASTNR

10-24 X 2 SHCS

描述

FST 10-24X2 SHCS(80152) ; 紧固件/内六角螺栓

Cap Screw; Socket Head; #10-24 Thread; 2" Length; Alloy Steel

制造商部件号

10-24 X 2 SHCS

BDI部件号
21490952

详情

2.0 CNY 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock 单价(不含税) ¥2.00 / 套
¥6.00 / 套
BDIExpress
订购量

库存

BDI-中国: 160

全球库存

分类
品牌
制造商名称
FASTENER
最低订购量
重量 / Kilogram
0
Product Group - BDI
F00240
名称
Screw
关键字串
Cap
产品明细
Cap Screw
产品规格
Socket Head; #10-24 Thread; 2" Length; Alloy Steel
详细描述
Cap Screw; Socket Head; #10-24 Thread; 2" Length; Alloy Steel