GE HEALTHCARE
GE HEALTHCARE
1006-M10C040-04
GE HEALTHCARE GE HEALTHCARE
描述
GE HEALTHCARE 1006-M10C040-04
Hexagonal Head Screw; M10 X 1.5 Thread Size; 40MM Length; Zinc Plated Steel; Grade 8.8; ISO 4017
制造商部件号
1006-M10C040-04
BDI部件号
25828015
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%B4%A7%E5%9B%BA%E4%BB%B6/%E8%9E%BA%E7%BA%B9%E8%BF%9E%E6%8E%A5/1006-M10C040-04/p/25828015
单价(不含税)
请求报价
BDIExpress
|
BDI- IN | 53 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
ZIN138
名称
Screw
关键字串
Hexagonal Head
产品明细
Hexagonal Head Screw
产品规格
M10 X 1.5 Thread Size; 40MM Length; Zinc Plated Steel; Grade 8.8; ISO 4017
详细描述
Hexagonal Head Screw; M10 X 1.5 Thread Size; 40MM Length; Zinc Plated Steel; Grade 8.8; ISO 4017