https://www.bdiexpress.com/medias/INDXXXXXXXXX-25130241-300X300.jpg?context=bWFzdGVyfHJvb3R8OTE4MnxpbWFnZS9qcGVnfGFEa3lMMmczTXk4eE1ERTBNVGt5TmpFeU9UWTVOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNekF5TkRGZk16QXdXRE13TUM1cWNHY3w4YTNkMmIzYTEwOGNmZjk2NTlmMTZmZTJhZjhmNmNjNzM5NGFiZmRjMjkyZjFjOGZhMGI2OWM5NTYzYmM4MzVi
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25130241-300X300.jpg?context=bWFzdGVyfHJvb3R8OTE4MnxpbWFnZS9qcGVnfGFEa3lMMmczTXk4eE1ERTBNVGt5TmpFeU9UWTVOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNekF5TkRGZk16QXdXRE13TUM1cWNHY3w4YTNkMmIzYTEwOGNmZjk2NTlmMTZmZTJhZjhmNmNjNzM5NGFiZmRjMjkyZjFjOGZhMGI2OWM5NTYzYmM4MzVi
CROSBY
CROSBY
1046068
CROSBY CROSBY
描述
CROSBY 1046068
Eye Bolt; 1-1/4" Shank Diameter; 8" Shank Length; 12.72" Overall Length; 2-1/2" Inside Diameter; Shoulder Rivet; Forged Steel Material; Quenched and Tempered Process
制造商部件号
1046068
BDI部件号
25130241
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%B4%A7%E5%9B%BA%E4%BB%B6/%E8%9E%BA%E7%BA%B9%E8%BF%9E%E6%8E%A5/1046068/p/25130241
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F00240
名称
Bolt
关键字串
Eye
产品明细
Eye Bolt
产品规格
1-1/4" Shank Diameter; 8" Shank Length; 12.72" Overall Length; 2-1/2" Inside Diameter; Shoulder Rivet; Forged Steel Material; Quenched and Tempered Process
详细描述
Eye Bolt; 1-1/4" Shank Diameter; 8" Shank Length; 12.72" Overall Length; 2-1/2" Inside Diameter; Shoulder Rivet; Forged Steel Material; Quenched and Tempered Process

