PRECISION BRAND PROD
PRECISION BRAND PROD
12970
PRECISION BRAND PROD PRECISION BRAND PROD
描述
PRECISION BRAND PROD 12970
Socket Head Cap Screw Kit; 190 Piece; Steel Material; Includes 10 pieces each of: 6-32 by 1/2" and 1", 8-32 by 1/2", 3/4" and 1", 10-32 by 1/2", 3/4" and 1", 10-24 by 1/2" and 1", 1/4"-20 by 1/2", 3/4", 1", 1-1/4" and 1-1/2" and 1/4"-28 by 3/4", 1", 1-1/4" and 1-1/2" Socket Head Cap Screw; Handy Kit For Shop Toolroom or Toolbox
制造商部件号
12970
BDI部件号
18248183
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%B4%A7%E5%9B%BA%E4%BB%B6/%E8%9E%BA%E7%BA%B9%E8%BF%9E%E6%8E%A5/12970/p/18248183
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0698158129706
重量 / Kilogram
1.105
Product Group - BDI
F00240
名称
Kit
关键字串
Cap Screw
制造商内部编号
12970
产品明细
Socket Head Cap Screw Kit
产品规格
190 Piece; Steel Material
详细描述
Socket Head Cap Screw Kit; 190 Piece; Steel Material; Includes 10 pieces each of: 6-32 by 1/2" and 1", 8-32 by 1/2", 3/4" and 1", 10-32 by 1/2", 3/4" and 1", 10-24 by 1/2" and 1", 1/4"-20 by 1/2", 3/4", 1", 1-1/4" and 1-1/2" and 1/4"-28 by 3/4", 1", 1-1/4" and 1-1/2" Socket Head Cap Screw; Handy Kit For Shop Toolroom or Toolbox


