https://www.bdiexpress.com/medias/INDXXXXXXXXX-27439223-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY0MnxpbWFnZS9qcGVnfGFEUXdMMmd3TkM4eE1EUXhPRFEyTVRnek5USTVOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qYzBNemt5TWpOZk16QXdlRE13TUM1cWNHY3wwYjFkM2NiYzFkMDI1Y2M0YzIxMTBiY2MwMjZiNTBkZWI2MmY1MmE0NmNiODI0NGI3NTQzNDg4YWM5OGM1MjNk
BDI APPROVED FL POWR
BDI APPROVED FL POWR
44356616
BDI APPROVED FL POWR BDI APPROVED FL POWR
描述
BDI APPROVED FL POWR 44356616
Cap Screw; Hexagonal Head; 5/16"-18 Thread Size; 4" Overall Length; Steel; Grade 9; Partially Threaded; 25 Per Pack
制造商部件号
44356616
BDI部件号
27439223
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%B4%A7%E5%9B%BA%E4%BB%B6/%E8%9E%BA%E7%BA%B9%E8%BF%9E%E6%8E%A5/44356616/p/27439223
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02192
名称
Screw
关键字串
Cap
产品明细
Cap Screw
产品规格
Hexagonal Head; 5/16"-18 Thread Size; 4" Overall Length; Steel; Grade 9; Partially Threaded; 25 Per Pack
详细描述
Cap Screw; Hexagonal Head; 5/16"-18 Thread Size; 4" Overall Length; Steel; Grade 9; Partially Threaded; 25 Per Pack