对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

444916 https://www.bdiexpress.com/medias/44-5512-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA0OXxpbWFnZS9qcGVnfGFEWTNMMmd3T0M4NU9Ua3lNakV4TlRrMU1qazBMelEwTFRVMU1USmZNekF3ZURNd01DNXFjR2N8MGZmMjViMWZhNDI4MjU4MjU5MDczNmFmNTc3NTdlZDA4YjljYzBmNTNkOTNjMjNlMDhkODU1ODQzYjJiZTgzYQ
22048617 螺纹连接 

KIMBALL MIDWEST KIMBALL MIDWEST

444916

描述

KIMBALL MIDWEST 444916

Self Drilling Screw; #8 Thread; 2" Length; Hex Washer Head Self-Drilling Screw; Black Oxide Finish

制造商部件号

444916

BDI部件号
22048617

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
KIMBALL MIDWEST
最低订购量
重量 / Kilogram
0.2
Product Group - BDI
F00240
名称
Screw
关键字串
Self Drilling
重量/磅
0.45
产品明细
Self Drilling Screw
产品规格
#8 Thread; 2" Length; Hex Washer Head Self-Drilling Screw; Black Oxide Finish
详细描述
Self Drilling Screw; #8 Thread; 2" Length; Hex Washer Head Self-Drilling Screw; Black Oxide Finish