https://www.bdiexpress.com/medias/INDXXXXXXXXX-25144465-300X300.jpg?context=bWFzdGVyfHJvb3R8ODUxNnxpbWFnZS9qcGVnfGFETXdMMmczWlM4eE1ERTBNakEwTVRJM05qUTBOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhORFEwTmpWZk16QXdXRE13TUM1cWNHY3w0MDUyMjFjNTUwMDUyMmRhNGI4MTBkYjUzOGUxY2EyZGQzYjlhMzA4MWU0MmMzMjBmN2RlZTFmZjliOTczNDkz
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25144465-300X300.jpg?context=bWFzdGVyfHJvb3R8ODUxNnxpbWFnZS9qcGVnfGFETXdMMmczWlM4eE1ERTBNakEwTVRJM05qUTBOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhORFEwTmpWZk16QXdXRE13TUM1cWNHY3w0MDUyMjFjNTUwMDUyMmRhNGI4MTBkYjUzOGUxY2EyZGQzYjlhMzA4MWU0MmMzMjBmN2RlZTFmZjliOTczNDkz
MISUMI
MISUMI
DBS4-5-6
MISUMI MISUMI
描述
MISUMI DBS4-5-6 ; 紧固件/螺栓
Stepped Screw; 4MM Diameter; 10MM Length; 6MM Thread Length; 303 Stainless Steel; Hexagonal Socket; Low Head
制造商部件号
MISUMI DBS4-5-6
BDI部件号
25144465
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%B4%A7%E5%9B%BA%E4%BB%B6/%E8%9E%BA%E7%BA%B9%E8%BF%9E%E6%8E%A5/DBS4-5-6/p/25144465
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F00240
名称
Screw
关键字串
Stepped
产品明细
Stepped Screw
产品规格
4MM Diameter; 10MM Length; 6MM Thread Length; 303 Stainless Steel; Hexagonal Socket; Low Head
详细描述
Stepped Screw; 4MM Diameter; 10MM Length; 6MM Thread Length; 303 Stainless Steel; Hexagonal Socket; Low Head

