https://www.bdiexpress.com/medias/INDXXXXXXXXX-25188866-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMTl8aW1hZ2UvanBlZ3xhR1kyTDJnNU5pOHhNREk1TkRnMU5qYzBORGs1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RnNE5qWmZNekF3ZURNd01DNXFjR2N8OWVhMDQzMDQ3ZGI4NTM5NWQ0ZjYyOGY1Y2Y4ZjZlZjVkOWQxMDI2MWQ4MjY4OWMzM2M4YTZkYTcxMDYxNjY3NA
ELESA+GANTER
ELESA+GANTER
GN 505-10-M5-MB
ELESA+GANTER ELESA+GANTER
描述
ELESA+GANTER GN 505-10-M5-MB
T-Nut; M5 Thread Size; 19MM Length; 10MM Width; Zinc Plated Steel; Blue Passivated; Increased Torque
制造商部件号
GN 505-10-M5-MB
BDI部件号
25188867
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%B4%A7%E5%9B%BA%E4%BB%B6/%E8%9E%BA%E7%BA%B9%E8%BF%9E%E6%8E%A5/GN-505-10-M5-MB/p/25188867
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.1
Product Group - BDI
F00240
名称
T-Nut
产品明细
T-Nut
产品规格
M5 Thread Size; 19MM Length; 10MM Width; Zinc Plated Steel; Blue Passivated; Increased Torque
详细描述
T-Nut; M5 Thread Size; 19MM Length; 10MM Width; Zinc Plated Steel; Blue Passivated; Increased Torque