

ELESA+GANTER
ELESA+GANTER
GN 505-8-M4-MB
ELESA+GANTER ELESA+GANTER
描述
ELESA+GANTER GN 505-8-M4-MB
T-Nut; M4 Thread Size; 16MM Length; 8MM Width; Zinc Plated Steel; Blue Passivated; Increased Torque
制造商部件号
GN 505-8-M4-MB
BDI部件号
25188866
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%B4%A7%E5%9B%BA%E4%BB%B6/%E8%9E%BA%E7%BA%B9%E8%BF%9E%E6%8E%A5/GN-505-8-M4-MB/p/25188866
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.1
Product Group - BDI
F00240
名称
T-Nut
产品明细
T-Nut
产品规格
M4 Thread Size; 16MM Length; 8MM Width; Zinc Plated Steel; Blue Passivated; Increased Torque
详细描述
T-Nut; M4 Thread Size; 16MM Length; 8MM Width; Zinc Plated Steel; Blue Passivated; Increased Torque