https://www.bdiexpress.com/medias/INDXXXXXXXXX-25341413-300x300.jpg?context=bWFzdGVyfHJvb3R8NTczMXxpbWFnZS9qcGVnfGFEa3dMMmcxWkM4eE1ESTVOVE0zT1RVNU1URTVPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXpOREUwTVROZk16QXdlRE13TUM1cWNHY3wxMDkzZTczMzMyODMyMDRlNzY1NjU4OTg3Y2U0N2EyMTcxM2VmM2E2ZjAyMTdjODMzZjZhNjU4ZGE1YjNmZTg3
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25341413-300x300.jpg?context=bWFzdGVyfHJvb3R8NTczMXxpbWFnZS9qcGVnfGFEa3dMMmcxWkM4eE1ESTVOVE0zT1RVNU1URTVPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXpOREUwTVROZk16QXdlRE13TUM1cWNHY3wxMDkzZTczMzMyODMyMDRlNzY1NjU4OTg3Y2U0N2EyMTcxM2VmM2E2ZjAyMTdjODMzZjZhNjU4ZGE1YjNmZTg3
25341413
Nuts Bolts Screws
MISUMI
MISUMI
HDMSB6-12.2-F10-M5
MISUMI MISUMI
Description
MISUMI HDMSB6-12.2-F10-M5
Shoulder Bolt; M5 Thread Size; 10MM Thread Length; 12.2MM Length; Stainless Steel
Part #
HDMSB6-12.2-F10-M5
BDI #
25341413
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fasteners/Nuts-Bolts-Screws/HDMSB6-12-2-F10-M5/p/25341413
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161631
Weight / Kilogram
0.04
Product Group - BDI
B02222
Harmonized Tariff Code
7318.16.99.99
Noun
Bolt
Keyword String
Shoulder
Manufacturer URL
https://in.misumi-ec.com
Product Detail
Shoulder Bolt
Product Specification
M5 Thread Size; 10MM Thread Length; 12.2MM Length; Stainless Steel
Long Description
Shoulder Bolt; M5 Thread Size; 10MM Thread Length; 12.2MM Length; Stainless Steel

