对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

ISO 7379-20-M16-50 SURUB PASUIRE https://www.bdiexpress.com/medias/INDXXXXXXXXX-25111342-300X300.jpg?context=bWFzdGVyfHJvb3R8MTAzMzZ8aW1hZ2UvanBlZ3xhR05qTDJnM05pOHhNREEzTmpZMk5EZzRPVE0zTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRFek5ESmZNekF3V0RNd01DNXFjR2N8ZDFlNDE1NzkyNjZkMWFmZGZjMjljYTgyOWQ0ZjQ1MWEyN2VlYjNjZDg2ZDhmMTJlMjViNTgxMGIzZDEzMjI5MQ
25111344 螺纹连接 

ELESA+GANTER ELESA+GANTER

ISO 7379-20-M16-50 SURUB PASUIRE

描述

ELESA+GANTER ISO 7379-20-M16-50 SURUB PASUIRE

Shoulder Screw; 8MM Stud Diameter; 13MM Head Diameter; M6 Thread; 86MM Length; Steel Material

制造商部件号

ISO 7379-20-M16-50 SURUB PASUIRE

BDI部件号
25111344

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
ELESA+GANTER WWW.ELESA-GANTER.COM
最低订购量
重量 / Kilogram
0
Product Group - BDI
ZRO238
名称
Screw
关键字串
Shoulder
产品明细
Shoulder Screw
产品规格
8MM Stud Diameter; 13MM Head Diameter; M6 Thread; 86MM Length; Steel Material
详细描述
Shoulder Screw; 8MM Stud Diameter; 13MM Head Diameter; M6 Thread; 86MM Length; Steel Material