QA1 PRECISION PROD
QA1 PRECISION PROD
JNL16S
QA1 PRECISION PROD QA1 PRECISION PROD
Description
JNL16S JAM NUT ; 1-7/8" HEX 11/16" WIDE
Jam Nut; 1-1/4-12 Thread Size; Left Hand; 1-7/8" Hex; 11/16" Wide; Steel
Part #
JNL16S
BDI #
750669
Details
18.37230638
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fasteners/Nuts-Bolts-Screws/JNL16S/p/750669
Your Price
$ 18.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.159
EAN
0806990033369
Product Group - BDI
F00240
Harmonized Tariff Code
7318.16.00.45
Noun
Nut
Keyword String
Jam
Manufacturer URL
https://www.qa1.net
Weight / LBS
0.35
Product Detail
Jam Nut
Product Specification
1-1/4-12 Thread Size; Left Hand; 1-7/8" Hex; 11/16" Wide; Steel
Long Description
Jam Nut; 1-1/4-12 Thread Size; Left Hand; 1-7/8" Hex; 11/16" Wide; Steel