

REID TOOL SUPPLY
REID TOOL SUPPLY
QT-1
REID TOOL SUPPLY REID TOOL SUPPLY
描述
REID TOOL SUPPLY QT-1
Knurled Screw; 1-1/4" Length Under Head; 1/4"-20 Thread Size; Quarter-Turn Head Type; 0.63" Head Height; Black Oxide Finish; Unhardened Steel
制造商部件号
QT-1
BDI部件号
25144569
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%B4%A7%E5%9B%BA%E4%BB%B6/%E8%9E%BA%E7%BA%B9%E8%BF%9E%E6%8E%A5/QT-1/p/25144569
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F00240
名称
Screw
关键字串
Knurled
产品明细
Knurled Screw
产品规格
1-1/4" Length Under Head; 1/4"-20 Thread Size; Quarter-Turn Head Type; 0.63" Head Height; Black Oxide Finish; Unhardened Steel
详细描述
Knurled Screw; 1-1/4" Length Under Head; 1/4"-20 Thread Size; Quarter-Turn Head Type; 0.63" Head Height; Black Oxide Finish; Unhardened Steel