对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

Y18-S4-A4 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25199792-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMTJ8aW1hZ2UvanBlZ3xhRFF5TDJoalpTOHhNREk1TnpZME5EZzBNekF6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1RrM09USmZNekF3ZURNd01DNXFjR2N8MGM3Yzc2OGQ1NTExZGVlOTIyYWJjZGI1YmM1OTkxMDBiMGJlMTc0OTE1NTFjYTk3MmQwMWIzNmE1ZDFjYWFmMg
25199792 螺纹连接 

W. M. BERG W. M. BERG

Y18-S4-A4

描述

W. M. BERG Y18-S4-A4

Integral Seal Screw; Slotted Pan Head; #4-40 Thread Size; 1/4" Length; 0.22" Head Diameter; Stainless Steel; With Silicone O-Ring

制造商部件号

Y18-S4-A4

BDI部件号
25199792

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
REXNORD
最低订购量
EAN条码
0698210549848
重量 / Kilogram
0.01
Product Group - BDI
F00240
名称
Screw
关键字串
Integral Seal
产品明细
Integral Seal Screw
产品规格
Slotted Pan Head; #4-40 Thread Size; 1/4" Length; 0.22" Head Diameter; Stainless Steel; With Silicone O-Ring
详细描述
Integral Seal Screw; Slotted Pan Head; #4-40 Thread Size; 1/4" Length; 0.22" Head Diameter; Stainless Steel; With Silicone O-Ring