对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

Y5-6 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25199367-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg2MDF8aW1hZ2UvanBlZ3xhR1ZrTDJoa1pTOHhNREk1TnpZek1UY3pOVGd6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1Rrek5qZGZNekF3ZURNd01DNXFjR2N8MjRjMjhhMzFiMTVjYjljN2FjNTA0YzZkMTY3Y2ZkNTM0NmRlNWFjOTE0Y2E3NDZjYWViMTQ5OWMyMzE2NWNhZg
25199367 螺纹连接 

W. M. BERG W. M. BERG

Y5-6

描述

W. M. BERG Y5-6

Hexagonal Nut; #6-32 UN-2B Thread Size; 7/64" Height; 5/16" Width Across Flats; 23/64" Width Across Corners; 18-8 Stainless Steel

制造商部件号

Y5-6

BDI部件号
25199367

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
REXNORD
最低订购量
EAN条码
0698210583484
重量 / Kilogram
0.005
Product Group - BDI
B02222
名称
Nut
关键字串
Hexagonal
产品明细
Hexagonal Nut
产品规格
#6-32 UN-2B Thread Size; 7/64" Height; 5/16" Width Across Flats; 23/64" Width Across Corners; 18-8 Stainless Steel
详细描述
Hexagonal Nut; #6-32 UN-2B Thread Size; 7/64" Height; 5/16" Width Across Flats; 23/64" Width Across Corners; 18-8 Stainless Steel