对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

05272 https://www.bdiexpress.com/medias/INDPRBXXXXXX-56502-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM0M3xpbWFnZS9qcGVnfGFEZGpMMmd4TVM4eE1EUXpNakl5TXpReE1qSTFOQzlKVGtSUVVrSllXRmhZV0ZoZk5UWTFNREpmTXpBd2VETXdNQzVxY0djfGE3YzkyOWUwNTRjODk3MjNlZjUwMGJhODUyODg4YjI1YjI3Yzg5NGQ4NmI4NGQ4ODE3YWU1M2ZiY2QxMTUxOWU
18244144 紧固件 

PRECISION BRAND PROD PRECISION BRAND PROD

05272

描述

PRECISION BRAND PROD 05272

Keystock; Metric Type; 1M Length; 18MM Width; 11MM Thickness; Steel Material; Plain Finish; Used To Accommodate Metric Keyway

制造商部件号

05272

BDI部件号
18244144

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
PRECISION BRAND PRODUCTS INC.
最低订购量
EAN条码
0698158052721
重量 / Kilogram
1.55
Product Group - BDI
R00104
名称
Keystock
制造商内部编号
05272
产品明细
Keystock
产品规格
Metric Type; 1M Length; 18MM Width; 11MM Thickness; Steel Material; Plain Finish
详细描述
Keystock; Metric Type; 1M Length; 18MM Width; 11MM Thickness; Steel Material; Plain Finish; Used To Accommodate Metric Keyway