https://www.bdiexpress.com/medias/INDXXXXXXXXX-25134559-300X300.jpg?context=bWFzdGVyfHJvb3R8ODEwOHxpbWFnZS9qcGVnfGFEaGpMMmhtTlM4eE1ERTBNakl4TlRJME1UYzFPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNelExTlRsZk16QXdXRE13TUM1cWNHY3xlOWQwYmVlY2IxNzE1MTYxNDQ3ODg2NDM0NzJlOTQ0NjU2YjdhNjliNjkyMTE1NWRlNDY2NWNmNmNiMTBiYjdh
PERMA
PERMA
109667
PERMA PERMA
描述
PERMA 109667
Mounting Bracket; G1/4 Female Thread; Stainless Steel Material; Star Standard Duty; 2 Point
制造商部件号
109667
BDI部件号
25134559
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%B4%A7%E5%9B%BA%E4%BB%B6/109667/p/25134559
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F00234
名称
Bracket
关键字串
Mounting
产品明细
Mounting Bracket
产品规格
G1/4 Female Thread; Stainless Steel Material; Star Standard Duty; 2 Point
详细描述
Mounting Bracket; G1/4 Female Thread; Stainless Steel Material; Star Standard Duty; 2 Point