https://www.bdiexpress.com/medias/INDXXXXXXXXX-25134623-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQ1Mjl8aW1hZ2UvanBlZ3xhREU1TDJneFpTOHhNREUwTWpJd09USTBOVEl4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpRMk1qTmZNekF3V0RNd01DNXFjR2N8MDQ3ZGIyOWE5YjI0ZGRlMjM5NWE4ZDZjOGNhZjM2MGEzNDVlYjAzMGU2Zjk3YzU3NTAwYTUxNGM1NzExMTk3YQ
PERMA
PERMA
110014
PERMA PERMA
描述
PERMA 110014
Mounting Bracket; G1/4 Female Thread; STAR Rail Mount; 1 Point; Stainless Steel Material; Included 2 U-Bolts
制造商部件号
110014
BDI部件号
25134623
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%B4%A7%E5%9B%BA%E4%BB%B6/110014/p/25134623
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F00234
名称
Bracket
关键字串
Mounting
产品明细
Mounting Bracket
产品规格
G1/4 Female Thread; STAR Rail Mount; 1 Point; Stainless Steel Material
详细描述
Mounting Bracket; G1/4 Female Thread; STAR Rail Mount; 1 Point; Stainless Steel Material; Included 2 U-Bolts