https://www.bdiexpress.com/medias/INDXXXXXXXXX-25134625-300X300.jpg?context=bWFzdGVyfHJvb3R8MjAwODR8aW1hZ2UvanBlZ3xhR1E1TDJneVppOHhNREUwTWpJeU1EUTFNVGczTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpRMk1qVmZNekF3V0RNd01DNXFjR2N8YmE1NmMyM2QwMGIxMjRiMjdkNTU4MzFiMGI4Zjg3N2QzNWI3MDY0MDE4YThmNDM0OGYyOTYwNTJhMGEwMzNmYg
PERMA
PERMA
110015
PERMA PERMA
描述
PERMA 110015
Mounting Bracket; G1/4 Female Thread; STAR Rail Mount; 2 Point; Stainless Steel Material; Included 2 U-Bolts
制造商部件号
110015
BDI部件号
25134625
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%B4%A7%E5%9B%BA%E4%BB%B6/110015/p/25134625
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F00234
名称
Bracket
关键字串
Mounting
产品明细
Mounting Bracket
产品规格
G1/4 Female Thread; STAR Rail Mount; 2 Point; Stainless Steel Material
详细描述
Mounting Bracket; G1/4 Female Thread; STAR Rail Mount; 2 Point; Stainless Steel Material; Included 2 U-Bolts