https://www.bdiexpress.com/medias/INDXXXXXXXXX-25086334-300X300.jpg?context=bWFzdGVyfHJvb3R8OTA0NXxpbWFnZS9qcGVnfGFEaGxMMmd6WVM4eE1EQTNOak0yTnpnNE1ESXlNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdPRFl6TXpSZk16QXdXRE13TUM1cWNHY3w2Yjg0NTE4MWVkZDBkZTY5M2VlZTljNjIyOTk5YTZkNjEwYThkNjMzZTFkZTNmOWJhZDFlMjBmMzg0ZjY5NjBi
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25086334-300X300.jpg?context=bWFzdGVyfHJvb3R8OTA0NXxpbWFnZS9qcGVnfGFEaGxMMmd6WVM4eE1EQTNOak0yTnpnNE1ESXlNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdPRFl6TXpSZk16QXdXRE13TUM1cWNHY3w2Yjg0NTE4MWVkZDBkZTY5M2VlZTljNjIyOTk5YTZkNjEwYThkNjMzZTFkZTNmOWJhZDFlMjBmMzg0ZjY5NjBi
JACOB GMBH
JACOB GMBH
12103903
JACOB GMBH JACOB GMBH
描述
JACOB GMBH 12103903
Quick Connect Pull Ring; 4" Nominal Diameter; 4.06" Inside Diameter; 4.84" Outer Ring Diameter; 6.49" Outside Diameter; Stainless Steel Material
制造商部件号
12103903
BDI部件号
25086334
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%B4%A7%E5%9B%BA%E4%BB%B6/12103903/p/25086334
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F00234
名称
Ring
关键字串
Quick Connect Pull
产品明细
Quick Connect Pull Ring
产品规格
4" Nominal Diameter; 4.06" Inside Diameter; 4.84" Outer Ring Diameter; 6.49" Outside Diameter; Stainless Steel Material
详细描述
Quick Connect Pull Ring; 4" Nominal Diameter; 4.06" Inside Diameter; 4.84" Outer Ring Diameter; 6.49" Outside Diameter; Stainless Steel Material

