https://www.bdiexpress.com/medias/INDXXXXXXXXX-25153048-300X300.jpg?context=bWFzdGVyfHJvb3R8MjEyMDN8aW1hZ2UvanBlZ3xhR1k0TDJnNE5DOHhNREUwTVRneU5EVXhOakV5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRNd05EaGZNekF3V0RNd01DNXFjR2N8NGUxZmVkNGE1OWFiMzQyZWRhYWRmNGEyMDIwMDkyMTNkZWFkOTliZmFmNTdkOGFiZmQyYmE2YzExOWM2NGE2NA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25153048-300X300.jpg?context=bWFzdGVyfHJvb3R8MjEyMDN8aW1hZ2UvanBlZ3xhR1k0TDJnNE5DOHhNREUwTVRneU5EVXhOakV5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRNd05EaGZNekF3V0RNd01DNXFjR2N8NGUxZmVkNGE1OWFiMzQyZWRhYWRmNGEyMDIwMDkyMTNkZWFkOTliZmFmNTdkOGFiZmQyYmE2YzExOWM2NGE2NA
CROSBY
CROSBY
1290786
CROSBY CROSBY
描述
CROSBY 1290786
Weld-on Pivot Link; 4.84" Overall Length; 3.90" Overall Width; 2.24" Inside Length; 2.17" Inside Width; Weld-on Type; Red/Black Color; Forged Steel Material
制造商部件号
1290786
BDI部件号
25153048
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%B4%A7%E5%9B%BA%E4%BB%B6/1290786/p/25153048
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1.2
Product Group - BDI
F00240
名称
Link
关键字串
Weld-on Pivot
重量/磅
2.65
产品明细
Weld-on Pivot Link
产品规格
4.84" Overall Length; 3.90" Overall Width; 2.24" Inside Length; 2.17" Inside Width; Weld-on Type; Red/Black Color; Forged Steel Material
详细描述
Weld-on Pivot Link; 4.84" Overall Length; 3.90" Overall Width; 2.24" Inside Length; 2.17" Inside Width; Weld-on Type; Red/Black Color; Forged Steel Material

