PRECISION BRAND PROD
PRECISION BRAND PROD
15801
PRECISION BRAND PROD PRECISION BRAND PROD
描述
PRECISION BRAND PROD 15801
Step Keystock; Type 1; 3/16" x 3/32" x 1/8" x 1/16" Step Size; 12" Length; Steel Material; Zinc Plated Finish; Used For Repair of Damaged Key in Shaft
制造商部件号
15801
BDI部件号
18244597
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%B4%A7%E5%9B%BA%E4%BB%B6/15801/p/18244597
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0698158158010
重量 / Kilogram
0.05
Product Group - BDI
R00104
名称
Keystock
关键字串
Step
制造商内部编号
15801
产品明细
Step Keystock
产品规格
Type 1; 3/16" x 3/32" x 1/8" x 1/16" Step Size; 12" Length; Steel Material; Zinc Plated Finish
详细描述
Step Keystock; Type 1; 3/16" x 3/32" x 1/8" x 1/16" Step Size; 12" Length; Steel Material; Zinc Plated Finish; Used For Repair of Damaged Key in Shaft