对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

15803 https://www.bdiexpress.com/medias/INDPRBXXXXXX-15816-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyOTF8aW1hZ2UvanBlZ3xhR05tTDJnMlpTOHhNRFF6TWpnNU5UYzBOakEzT0M5SlRrUlFVa0pZV0ZoWVdGaGZNVFU0TVRaZk16QXdlRE13TUM1cWNHY3wwMWY0ZjEyYTg4Yjk0Zjc4YjhmOTEzZTIwMGU1MDI3NDlkMDNmY2YyOTI1OWJhNmYxZDVmMDhjYWU2MTZmZDNl
18244599 紧固件 

PRECISION BRAND PROD PRECISION BRAND PROD

15803

描述

PRECISION BRAND PROD 15803

Step Keystock; Type 2; 3/16" x 3/32" x 1/4" x 1/8" Step Size; 12" Length; Steel Material; Zinc Plated Finish; Used For Gear, Keyway, Pulley and Shaft

制造商部件号

15803

BDI部件号
18244599

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
PRECISION BRAND PRODUCTS INC.
最低订购量
EAN条码
0698158158034
重量 / Kilogram
0.1
Product Group - BDI
R00104
名称
Keystock
关键字串
Step
制造商内部编号
15803
产品明细
Step Keystock
产品规格
Type 2; 3/16" x 3/32" x 1/4" x 1/8" Step Size; 12" Length; Steel Material; Zinc Plated Finish
详细描述
Step Keystock; Type 2; 3/16" x 3/32" x 1/4" x 1/8" Step Size; 12" Length; Steel Material; Zinc Plated Finish; Used For Gear, Keyway, Pulley and Shaft