https://www.bdiexpress.com/medias/INDXXXXXXXXX-605-17195-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5NDh8aW1hZ2UvanBlZ3xhRE14TDJneU15OHhNRFEyTVRjMU16TXhNVEkyTWk5SlRrUllXRmhZV0ZoWVdGaGZOakExWHpFM01UazFYMFF5TWw4ek1EQjRNekF3TG1wd1p3fDg1NTA0NjY0OWEwYjc5YTliZGEwMGRhY2E5NTJmNzQ0OTRlMDRlNTEyNmJjYWFmYTdiNjJiZjM1YTFmYjE0M2Q
https://www.bdiexpress.com/medias/INDXXXXXXXXX-605-17195-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5NDh8aW1hZ2UvanBlZ3xhRE14TDJneU15OHhNRFEyTVRjMU16TXhNVEkyTWk5SlRrUllXRmhZV0ZoWVdGaGZOakExWHpFM01UazFYMFF5TWw4ek1EQjRNekF3TG1wd1p3fDg1NTA0NjY0OWEwYjc5YTliZGEwMGRhY2E5NTJmNzQ0OTRlMDRlNTEyNmJjYWFmYTdiNjJiZjM1YTFmYjE0M2Q
PRECISION BRAND PROD
PRECISION BRAND PROD
17195
PRECISION BRAND PROD PRECISION BRAND PROD
描述
PRECISION BRAND PROD 17195
Shim Stock; 100" Length; 6" Width; 0.002" Thickness; Brass Material; For Tool and Die Set Up, Alignment, New Machine Assembly, Machine Repair and Maintenance, Mounting of Motor, Pump and Other Machine, Short Run and Prototype Work Along With Variety of Other Industrial Application
制造商部件号
17195
BDI部件号
18245585
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%B4%A7%E5%9B%BA%E4%BB%B6/17195/p/18245585
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0698158171958
重量 / Kilogram
0
Product Group - BDI
R00104
名称
Stock
关键字串
Shim
制造商内部编号
17S2
重量/磅
17195
产品明细
Shim Stock
产品规格
100" Length; 6" Width; 0.002" Thickness; Brass Material
详细描述
Shim Stock; 100" Length; 6" Width; 0.002" Thickness; Brass Material; For Tool and Die Set Up, Alignment, New Machine Assembly, Machine Repair and Maintenance, Mounting of Motor, Pump and Other Machine, Short Run and Prototype Work Along With Variety of Other Industrial Application

