PRECISION BRAND PROD
PRECISION BRAND PROD
17S5/17305
PRECISION BRAND PROD PRECISION BRAND PROD
描述
PRECISION BRAND PROD 17S5/17305
Shim Stock; 100" Length; 6" Width; 0.005" Thickness; Brass Material; For Tool and Die Set Up, Alignment, New Machine Assembly, Machine Repair and Maintenance, Mounting of Motor, Pump and Other Machine, Short Run and Prototype Work Along With Variety of Other Industrial Application
制造商部件号
17S5/17305
BDI部件号
18245591
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%B4%A7%E5%9B%BA%E4%BB%B6/17S5-17305/p/18245591
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0698158173051
重量 / Kilogram
0.468
Product Group - BDI
R00104
名称
Stock
关键字串
Shim
制造商内部编号
17S5
重量/磅
17305
产品明细
Shim Stock
产品规格
100" Length; 6" Width; 0.005" Thickness; Brass Material
详细描述
Shim Stock; 100" Length; 6" Width; 0.005" Thickness; Brass Material; For Tool and Die Set Up, Alignment, New Machine Assembly, Machine Repair and Maintenance, Mounting of Motor, Pump and Other Machine, Short Run and Prototype Work Along With Variety of Other Industrial Application

