PRECISION BRAND PROD
PRECISION BRAND PROD
22L25/22410
PRECISION BRAND PROD PRECISION BRAND PROD
描述
PRECISION BRAND PROD 22L25/22410
Shim Stock; Slotted; 50" Length; 6" Width; 0.025" Thickness; 302 Stainless Steel Material; For Tool and Die Set Up, Alignment, New Machine Assembly, Machine Repair and Maintenance, Mounting of Motor, Pump and Other Machine, Short Run and Prototype Work Along With Variety of Other Industrial Application
制造商部件号
22L25/22410
BDI部件号
18244894
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%B4%A7%E5%9B%BA%E4%BB%B6/22L25-22410/p/18244894
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 美国 | 1 |
产品详细信息
分类
最低订购量
无
EAN条码
0698158224104
重量 / Kilogram
1.266
Product Group - BDI
R00104
名称
Stock
关键字串
Shim
制造商内部编号
22L25
重量/磅
22410
产品明细
Shim Stock
产品规格
Slotted; 50" Length; 6" Width; 0.025" Thickness; 302 Stainless Steel Material
详细描述
Shim Stock; Slotted; 50" Length; 6" Width; 0.025" Thickness; 302 Stainless Steel Material; For Tool and Die Set Up, Alignment, New Machine Assembly, Machine Repair and Maintenance, Mounting of Motor, Pump and Other Machine, Short Run and Prototype Work Along With Variety of Other Industrial Application

