PRECISION BRAND PROD
PRECISION BRAND PROD
25240
PRECISION BRAND PROD PRECISION BRAND PROD
描述
PRECISION BRAND PROD 25240
Arbor Shim Kit; 1-1/8" Inside Diameter; 1-5/8" Outside Diameter; Steel Material; Includes 0.001", 0.0015", 0.002", 0.003", 0.004", 0.005", 0.006", 0.007", 0.008", 0.010", 0.012", 0.015", 0.020", 0.025", 0.031", 0.047", 0.062", 0.093" and 0.125" Thickness Shim; Used For Fast, Accurate Spacing Of Milling Cutter, Gang Cutter, Saw, Slitting Blade and Grinding Tool
制造商部件号
25240
BDI部件号
18246063
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%B4%A7%E5%9B%BA%E4%BB%B6/25240/p/18246063
单价(不含税)
请求报价
BDIExpress
|
BDI- 墨西哥 | 1 |
BDI- 美国 | 1 |
产品详细信息
分类
最低订购量
无
EAN条码
0698158252404
重量 / Kilogram
0.07
Product Group - BDI
R00104
名称
Kit
关键字串
Arbor Shim
制造商内部编号
25240
产品明细
Arbor Shim Kit
产品规格
1-1/8" Inside Diameter; 1-5/8" Outside Diameter; Steel Material
详细描述
Arbor Shim Kit; 1-1/8" Inside Diameter; 1-5/8" Outside Diameter; Steel Material; Includes 0.001", 0.0015", 0.002", 0.003", 0.004", 0.005", 0.006", 0.007", 0.008", 0.010", 0.012", 0.015", 0.020", 0.025", 0.031", 0.047", 0.062", 0.093" and 0.125" Thickness Shim; Used For Fast, Accurate Spacing Of Milling Cutter, Gang Cutter, Saw, Slitting Blade and Grinding Tool