对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

2U SH PIN https://www.bdiexpress.com/medias/INDREXXXXXXX-323739-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMDR8aW1hZ2UvanBlZ3xhREExTDJneVpTOHhNRE00T1RBMk9EUXhOVEF3Tmk5SlRrUlNSVmhZV0ZoWVdGaGZNekl6TnpNNVh6TXdNSGd6TURBdWFuQm58MDM5NTJlNTZhZjMxYzY4ZjA2MmFjOTI4Mzg5NmEzMzJlZmRmOGJiYThiZGE4NzAzOWI1ZjliMjJkMjFiMDQ3Yg
323739 紧固件 

BROWNING BROWNING

2U SH PIN

描述

BROWNING 2U SH PIN

Shear Pin Hub; Model SHU2; 13/32" Shear Pin Neck Diameter

制造商部件号

2U SH PIN

BDI部件号
323739

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
REGAL REXNORD https://www.regalrexnord.com
最低订购量
EAN条码
0662289195534
重量 / Kilogram
0.252
Product Group - BDI
M02344
名称
Pin
关键字串
Shear
产品明细
Shear Pin
产品规格
Hub; Model SHU2; 13/32" Shear Pin Neck Diameter
详细描述
Shear Pin Hub; Model SHU2; 13/32" Shear Pin Neck Diameter