PRECISION BRAND PROD
PRECISION BRAND PROD
30108
PRECISION BRAND PROD PRECISION BRAND PROD
描述
PRECISION BRAND PROD 30108
Ground Flat Stock; Oil Hardening; O-1; 18" Length; 2" Width; 1/8" Thickness; Tool Steel Material; Ideal Material For Tool, Die, Punch, Template, Stripper Plate and General Precision Machine Part; Fully Spheroidized Structure
制造商部件号
30108
BDI部件号
18248595
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%B4%A7%E5%9B%BA%E4%BB%B6/30108/p/18248595
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0698158301089
重量 / Kilogram
0.58
Product Group - BDI
R00104
名称
Flat Stock
关键字串
Ground
制造商内部编号
30108
产品明细
Ground Flat Stock
产品规格
Oil Hardening; O-1; 18" Length; 2" Width; 1/8" Thickness; Tool Steel Material
详细描述
Ground Flat Stock; Oil Hardening; O-1; 18" Length; 2" Width; 1/8" Thickness; Tool Steel Material; Ideal Material For Tool, Die, Punch, Template, Stripper Plate and General Precision Machine Part; Fully Spheroidized Structure