

27810326
Fasteners
DBI SALA
DBI SALA
3400131
DBI SALA DBI SALA
Description
3400131 SELF RETRACT LIFELINE, STAINLESS STEEL CABLE 15' (SMARTCATALOG)
Lanyard; 15' Length; Stainless Steel Cable Material; Blue Color; Swivel Snap Hook Anchor Connection Type; 420 LB Load Capacity; Aluminum | Stainless Steel | Zinc Plated Steel Material; 1 Legs; Sealed -Blok Style; Self Retracting Lifeline Type
Part #
3400131
BDI #
27810326

Details
2782.2257
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fasteners/3400131/p/27810326
Your Price
$ 2,782.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
648250244005
Weight / US pound
13.1
Product Group - BDI
S00262
Harmonized Tariff Code
7318.29.00.00
Noun
Lanyard
Manufacturer URL
https://www.capitalsafety.com
Product Detail
Lanyard
Product Specification
15' Length; Stainless Steel Cable Material; Blue Color; Swivel Snap Hook Anchor Connection Type; 420 LB Load Capacity; Aluminum | Stainless Steel | Zinc Plated Steel Material; 1 Legs; Sealed -Blok Style; Self Retracting Lifeline Type
Long Description
Lanyard; 15' Length; Stainless Steel Cable Material; Blue Color; Swivel Snap Hook Anchor Connection Type; 420 LB Load Capacity; Aluminum | Stainless Steel | Zinc Plated Steel Material; 1 Legs; Sealed -Blok Style; Self Retracting Lifeline Type