https://www.bdiexpress.com/medias/INDXXXXXXXXX-25174841-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMDN8aW1hZ2UvanBlZ3xhRGhtTDJnNVl5OHhNREk1TkRZMU1qTTNNRGszTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpRNE5ERmZNekF3ZURNd01DNXFjR2N8MGQyM2Y4ZjZhMjEzMGE5Y2M0YjdjOWEyNDljMTUxNGVlNWU2M2QxZGViYjlkNjNiNTE0ZGM3MDgzYTIxNDY3OQ
SOUTHCO
SOUTHCO
37-10-287-50
SOUTHCO SOUTHCO
描述
SOUTHCO 37-10-287-50
Flexible Draw Latch; 287 Series; Steel Hardware; Lever Assisted; Natural Finish; Black Color; Front Mount
制造商部件号
37-10-287-50
BDI部件号
25174841
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%B4%A7%E5%9B%BA%E4%BB%B6/37-10-287-50/p/25174841
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00268
名称
Latch
关键字串
Flexible Draw
产品明细
Flexible Draw Latch
产品规格
287 Series; Steel Hardware; Lever Assisted; Natural Finish; Black Color; Front Mount
详细描述
Flexible Draw Latch; 287 Series; Steel Hardware; Lever Assisted; Natural Finish; Black Color; Front Mount