PRECISION BRAND PROD
PRECISION BRAND PROD
42465
PRECISION BRAND PROD PRECISION BRAND PROD
描述
PRECISION BRAND PROD 42465
Slotted Shim; 4" Length; 4" Width; 0.125" Thickness; Stainless Steel; Pack Of 5; Tab Makes Shim Placement Easier And Safer While Eliminating The Need To Place Hands Under The Machinery During Installation Or Removal Of Shim; Each Shim Marked With Thickness In Decimal And Metric; Slotted Shim Is The Best Way To Solve Alignment And Leveling Problems On Motors, Pumps, Generators and Other Plant Machinery; Slotted Shims Are Economical, Safe And Accurate; Reduce Labor Costs By Eliminating Hand Cutting And Reduce Downtime By Eliminating Shim Preparation
制造商部件号
42465
BDI部件号
27579344
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%B4%A7%E5%9B%BA%E4%BB%B6/42465/p/27579344
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0698158424658
重量 / Kilogram
1.127
Product Group - BDI
R00104
名称
Shim
关键字串
Slotted
制造商内部编号
42465
产品明细
Slotted Shim
产品规格
4" Length; 4" Width; 0.125" Thickness; Stainless Steel; Pack Of 5
详细描述
Slotted Shim; 4" Length; 4" Width; 0.125" Thickness; Stainless Steel; Pack Of 5; Tab Makes Shim Placement Easier And Safer While Eliminating The Need To Place Hands Under The Machinery During Installation Or Removal Of Shim; Each Shim Marked With Thickness In Decimal And Metric; Slotted Shim Is The Best Way To Solve Alignment And Leveling Problems On Motors, Pumps, Generators and Other Plant Machinery; Slotted Shims Are Economical, Safe And Accurate; Reduce Labor Costs By Eliminating Hand Cutting And Reduce Downtime By Eliminating Shim Preparation

