对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

51411308 NIT 3x0,8 OPAK-500SZT https://www.bdiexpress.com/medias/INDXXXXXXXXX-25164318-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk2NXxpbWFnZS9qcGVnfGFESTJMMmd3Tmk4eE1ESTVOakEyT1RneE5qTTFNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOalF6TVRoZk16QXdlRE13TUM1cWNHY3wzZTQ5YmY5NmJlZjFlMTQ5YzljNzBhYjExOTA2ODZhNWI0NDBlNGFiZTE0NDk5MTUxODM3MmVmYTNhNzJmM2Nj
25164318 紧固件 

WURTH WURTH

51411308 NIT 3x0,8 OPAK-500SZT

描述

WURTH 51411308 NIT 3x0,8 OPAK-500SZT

Blind Rivet; Flat Head; 3MM Diameter; 8MM Length; 3 to 5MM Grip Range; 6.5MM Head Diameter; Stainless Steel; 500 Per Pack

制造商部件号

51411308 NIT 3x0,8 OPAK-500SZT

BDI部件号
25164318

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
WURTH
最低订购量
重量 / Kilogram
0.2
Product Group - BDI
G00190
名称
Rivet
关键字串
Blind
产品明细
Blind Rivet
产品规格
Flat Head; 3MM Diameter; 8MM Length; 3 to 5MM Grip Range; 6.5MM Head Diameter; Stainless Steel; 500 Per Pack
详细描述
Blind Rivet; Flat Head; 3MM Diameter; 8MM Length; 3 to 5MM Grip Range; 6.5MM Head Diameter; Stainless Steel; 500 Per Pack