https://www.bdiexpress.com/medias/INDXXXXXXXXX-420-6806-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNTB8aW1hZ2UvanBlZ3xhREppTDJoa1pTOHhNRFF5TURBNU5EUTJPREV5Tmk5SlRrUllXRmhZV0ZoWVdGaGZOREl3WHpZNE1EWmZNekF3ZURNd01DNXFjR2N8YjQ0Y2Q3NmIyZWI1YTA2OGYwNDI3NDhmYzE5ZWY0NTgwZDVjN2Q0MmFmZjBlZjczMWQ1ZWRmYjgwMjVhMmVhYQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-420-6806-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNTB8aW1hZ2UvanBlZ3xhREppTDJoa1pTOHhNRFF5TURBNU5EUTJPREV5Tmk5SlRrUllXRmhZV0ZoWVdGaGZOREl3WHpZNE1EWmZNekF3ZURNd01DNXFjR2N8YjQ0Y2Q3NmIyZWI1YTA2OGYwNDI3NDhmYzE5ZWY0NTgwZDVjN2Q0MmFmZjBlZjczMWQ1ZWRmYjgwMjVhMmVhYQ
IDEAL-TRIDON
IDEAL-TRIDON
6872
IDEAL-TRIDON IDEAL-TRIDON
描述
IDEAL-TRIDON 6872
Hose Clamp; Stainless Steel 410 Bolt/Screw Material; 5/16" Nominal Bolt/Screw Size; Slotted Hex Head Bolt/Screw Type; 5" Maximum Clamp Diameter; 3" Minimum Clamp Diameter; 4-1/2" Maximum Hose Inside Diameter; 3" Minimum Hose Inside Diameter; Stainless Steel 201/301, Housing and Band Material; 9/16" Nominal Width
制造商部件号
6872
BDI部件号
27405285
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%B4%A7%E5%9B%BA%E4%BB%B6/6872/p/27405285
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02234
名称
Clamp
关键字串
Hose
重量/磅
0.08
产品明细
Hose Clamp
产品规格
Stainless Steel 410 Bolt/Screw Material; 5/16" Nominal Bolt/Screw Size; Slotted Hex Head Bolt/Screw Type; 5" Maximum Clamp Diameter; 3" Minimum Clamp Diameter; 4-1/2" Maximum Hose Inside Diameter; 3" Minimum Hose Inside Diameter; Stainless Steel 201/301, Housing and Band Material; 9/16" Nominal Width
详细描述
Hose Clamp; Stainless Steel 410 Bolt/Screw Material; 5/16" Nominal Bolt/Screw Size; Slotted Hex Head Bolt/Screw Type; 5" Maximum Clamp Diameter; 3" Minimum Clamp Diameter; 4-1/2" Maximum Hose Inside Diameter; 3" Minimum Hose Inside Diameter; Stainless Steel 201/301, Housing and Band Material; 9/16" Nominal Width

