对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

74600 https://www.bdiexpress.com/medias/INDPRBXXXXXX-74050-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1NTh8aW1hZ2UvanBlZ3xhREEyTDJnNVl5OHhNRFF6TWprd016ZzNNalUwTWk5SlRrUlFVa0pZV0ZoWVdGaGZOelF3TlRCZk16QXdlRE13TUM1cWNHY3w3MmNhN2I5M2I0MDRmMDhhZjc0MTE2YzMyZGNhNzY4ODg0NGVkM2E4MjRkNWMyMzk0NDFjMzJkZDI5NTc2OWM0
18249130 紧固件 

PRECISION BRAND PROD PRECISION BRAND PROD

74600

描述

PRECISION BRAND PROD 74600

Arbor Shim; Laminated Brass; 2" Inside Diameter; 2-3/4" Outside Diameter; 0.020" Thickness; 0.002" Laminations

制造商部件号

74600

BDI部件号
18249130

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
PRECISION BRAND PRODUCTS INC.
最低订购量
EAN条码
0698158746002
重量 / Kilogram
0.05
Product Group - BDI
R00104
名称
Shim
关键字串
Arbor
制造商内部编号
74600
产品明细
Arbor Shim
产品规格
Laminated Brass; 2" Inside Diameter; 2-3/4" Outside Diameter; 0.020" Thickness; 0.002" Laminations
详细描述
Arbor Shim; Laminated Brass; 2" Inside Diameter; 2-3/4" Outside Diameter; 0.020" Thickness; 0.002" Laminations