https://www.bdiexpress.com/medias/INDXXXXXXXXX-25097458-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE0MzV8aW1hZ2UvanBlZ3xhRE5tTDJoallpOHhNREEzTmpRek16RTROamcwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RjME5UaGZNekF3V0RNd01DNXFjR2N8NzJkMTUyMWY5MzM0YjMyZTA2OGEyNDM4YzY3MDAzNTkyMmUyOWE5YTkyNTJlYmIyYmFmNjFmNjNiMTcwNWY4NA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25097458-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE0MzV8aW1hZ2UvanBlZ3xhRE5tTDJoallpOHhNREEzTmpRek16RTROamcwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RjME5UaGZNekF3V0RNd01DNXFjR2N8NzJkMTUyMWY5MzM0YjMyZTA2OGEyNDM4YzY3MDAzNTkyMmUyOWE5YTkyNTJlYmIyYmFmNjFmNjNiMTcwNWY4NA
SOUTHCO
SOUTHCO
82-11-300-20
SOUTHCO SOUTHCO
描述
SOUTHCO 82-11-300-20
Slot Head Screw; 11.3MM Length; Oval Slot; Bright Color; Medium Size; Slotted Recess; Stainless Steel Passivated; Quarter-Turn Stud
制造商部件号
82-11-300-20
BDI部件号
25097458
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%B4%A7%E5%9B%BA%E4%BB%B6/82-11-300-20/p/25097458
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00268
名称
Screw
关键字串
Slot Head
产品明细
Slot Head Screw
产品规格
11.3MM Length; Oval Slot; Bright Color; Medium Size; Slotted Recess; Stainless Steel Passivated; Quarter-Turn Stud
详细描述
Slot Head Screw; 11.3MM Length; Oval Slot; Bright Color; Medium Size; Slotted Recess; Stainless Steel Passivated; Quarter-Turn Stud

