https://www.bdiexpress.com/medias/INDXXXXXXXXX-25202721-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NjR8aW1hZ2UvanBlZ3xhRFEyTDJobFl5OHhNREk1TkRZMk9USXhNemN5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURJM01qRmZNekF3ZURNd01DNXFjR2N8YzMzNTE4M2I2Njc0ZTMxODJmYWJlOWUwMDkwZDQyYTZlZmVjMDM5ZWIzOWI3MWZhNTYzYWI2YzBjMGE4Y2MzMw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25202721-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NjR8aW1hZ2UvanBlZ3xhRFEyTDJobFl5OHhNREk1TkRZMk9USXhNemN5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURJM01qRmZNekF3ZURNd01DNXFjR2N8YzMzNTE4M2I2Njc0ZTMxODJmYWJlOWUwMDkwZDQyYTZlZmVjMDM5ZWIzOWI3MWZhNTYzYWI2YzBjMGE4Y2MzMw
SOUTHCO
SOUTHCO
85-47-101-15
SOUTHCO SOUTHCO
描述
SOUTHCO 85-47-101-15
Quarter-Turn Receptacle; Large Size; Steel Zinc Immersion Coating; Silver Color; Clip-on Receptacle Style
制造商部件号
85-47-101-15
BDI部件号
25202721
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%B4%A7%E5%9B%BA%E4%BB%B6/85-47-101-15/p/25202721
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.2
Product Group - BDI
F00234
名称
Receptacle
关键字串
Quarter-Turn
产品明细
Quarter-Turn Receptacle
产品规格
Large Size; Steel Zinc Immersion Coating; Silver Color; Clip-on Receptacle Style
详细描述
Quarter-Turn Receptacle; Large Size; Steel Zinc Immersion Coating; Silver Color; Clip-on Receptacle Style

