https://www.bdiexpress.com/medias/INDXXXXXXXXX-25151067-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIxMjF8aW1hZ2UvanBlZ3xhR000TDJnM01pOHhNREUwTWpFNE1EWTNNVFV4T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRFd05qZGZNekF3V0RNd01DNXFjR2N8MmNhMDE0ODVmM2RkYTcyYThjNmNjNGM5NjUyOTljNDZjOTY0NGM0ODc5YWIwMzM0Njg5NzZiOTMzMGFkZmUxZg
CARR LANE MFG.
CARR LANE MFG.
CL-5-BLPB-3.00
CARR LANE MFG. CARR LANE MFG.
描述
CARR LANE MFG. CL-5-BLPB-3.00
Ball Lock Pin; Button Handle; 5/16" Nominal Diameter; 0.82" Head Diameter; 3" Grip Length; Zinc Plated Yellow Chromate Steel Shank; Aluminum Alloy Handle; Stainless Steel Collar; Stainless Steel Ball
制造商部件号
CL-5-BLPB-3.00
BDI部件号
25151067
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%B4%A7%E5%9B%BA%E4%BB%B6/CL-5-BLPB-3-00/p/25151067
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F00234
名称
Pin
关键字串
Ball Lock
产品明细
Ball Lock Pin
产品规格
Button Handle; 5/16" Nominal Diameter; 0.82" Head Diameter; 3" Grip Length; Zinc Plated Yellow Chromate Steel Shank; Aluminum Alloy Handle; Stainless Steel Collar; Stainless Steel Ball
详细描述
Ball Lock Pin; Button Handle; 5/16" Nominal Diameter; 0.82" Head Diameter; 3" Grip Length; Zinc Plated Yellow Chromate Steel Shank; Aluminum Alloy Handle; Stainless Steel Collar; Stainless Steel Ball