https://www.bdiexpress.com/medias/INDXXXXXXXXX-25097538-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE5MjR8aW1hZ2UvanBlZ3xhR1kzTDJobFppOHhNREEzTmpRek56YzBNVFU1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RjMU16aGZNekF3V0RNd01DNXFjR2N8YmI1ZWJjYjkzOWJlNDIxNzEwYjE5ZmY3NmYzMzg1OWEzNDVjZWZjMWZlMzY3YWJiOWY5YzU4MDFjMWFjOWU2OQ
CARR LANE MFG.
CARR LANE MFG.
CL-7-CLP
CARR LANE MFG. CARR LANE MFG.
描述
CARR LANE MFG. CL-7-CLP
Cone Locator Pin; 3/4" Nominal Diameter; 1" Outer Diameter; 0.676" Tip Diameter; 1-1/4" Length; Black Oxide Finish; Carburized-Hardened; Steel
制造商部件号
CL-7-CLP
BDI部件号
25097538
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%B4%A7%E5%9B%BA%E4%BB%B6/CL-7-CLP/p/25097538
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F00234
名称
Pin
关键字串
Cone Locator
产品明细
Cone Locator Pin
产品规格
3/4" Nominal Diameter; 1" Outer Diameter; 0.676" Tip Diameter; 1-1/4" Length; Black Oxide Finish; Carburized-Hardened; Steel
详细描述
Cone Locator Pin; 3/4" Nominal Diameter; 1" Outer Diameter; 0.676" Tip Diameter; 1-1/4" Length; Black Oxide Finish; Carburized-Hardened; Steel