https://www.bdiexpress.com/medias/INDXXXXXXXXX-25202144-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMTB8aW1hZ2UvanBlZ3xhR1V4TDJoaFpDOHhNREk1TkRZMk9ETTJNVGMxT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURJeE5EUmZNekF3ZURNd01DNXFjR2N8ODRjZTY4YzFkOGI5MTU5NjQ2ZjY2NjhlMTdkZDk3NDVhOWY0OWU1YzNmNTk1YjRjM2RhNDFkYWM5Y2M3NDQ2Yg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25202144-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMTB8aW1hZ2UvanBlZ3xhR1V4TDJoaFpDOHhNREk1TkRZMk9ETTJNVGMxT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURJeE5EUmZNekF3ZURNd01DNXFjR2N8ODRjZTY4YzFkOGI5MTU5NjQ2ZjY2NjhlMTdkZDk3NDVhOWY0OWU1YzNmNTk1YjRjM2RhNDFkYWM5Y2M3NDQ2Yg
SOUTHCO
SOUTHCO
E3-110-12
SOUTHCO SOUTHCO
描述
SOUTHCO E3-110-12
Compression Latch; Large Size; 8 mm Square; Stainless Steel; Electropolished; Silver; Adjustable Grip Type; 11MM to 27MM Grip; 11MM to 76MM Outer Panel Thickness
制造商部件号
E3-110-12
BDI部件号
25202144
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%B4%A7%E5%9B%BA%E4%BB%B6/E3-110-12/p/25202144
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00268
名称
Latch
关键字串
Compression
产品明细
Compression Latch
产品规格
Large Size; 8 mm Square; Stainless Steel; Electropolished; Silver; Adjustable Grip Type; 11MM to 27MM Grip; 11MM to 76MM Outer Panel Thickness
详细描述
Compression Latch; Large Size; 8 mm Square; Stainless Steel; Electropolished; Silver; Adjustable Grip Type; 11MM to 27MM Grip; 11MM to 76MM Outer Panel Thickness

